Zola Delia 3 in. x 3 in. Matte Porcelain Marble Look Floor and Wall Tile (Mesh-Mounted), 11PK

  • Mfr # AKN-P-ZODE3X3SQM-CA

  • Zoro # G507710478


original price:  $234.99 , new price: $164.99 , 29 percent off
new price:  $164.99
/pk 11, $15.00/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
0.37
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-ZODE3X3SQM-CA
Zoro #
G507710478
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
12
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
Delia
Finish
Matte
Weight
51.92
Application
Floor And Wall
Collection
Zola

Description

Zola Delia Porcelain Mosaic Tile brings refined elegance to your space with 3" x 3" individual tiles mesh-mounted on a convenient 12" x 12" sheet and soft gray veining across a crisp white background. The matte finish creates a natural, non-reflective surface that authentically replicates marble while offering the easy maintenance and lasting durability of porcelain. Manufactured in Spain, this marble-inspired mosaic is ideal for elevating a wide range of interior styles. The mesh-mounted construction simplifies installation by keeping the individual tiles aligned and organized, reducing installation time and ensuring a professional, cohesive result. Whether used to transform a bathroom into a spa-like retreat, enhance a kitchen backsplash, or add depth and charm to entryways, this durable porcelain tile offers lasting beauty with easy maintenance. Versatile and resilient, these tiles present various installation possibilities, whether arranged horizontally, vertically, or in intricate patterns. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural character. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 3 in. W x 3 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • White background with soft gray veining creates refined marble-inspired aesthetics
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products