Kaya Calacatta Venato SAMPLE Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0434-SAM

  • Zoro # G405838120


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0434-SAM
Zoro #
G405838120
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CALACATTA VENATO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Calacatta Venato is an exquisite porcelain tile, which echoes the look of fine white marble, complete with soft gray veins. made in spain and part of MSI’s kaya collection, this marble look porcelain tile displays a beautiful color variation of white and gray veins in a style that has been used by legendary architects and designers dating back several centuries. timeless and elegant, carrara venato can be used to enhance the look of kitchens, bathrooms, hallways, living rooms, and more on the floor and the wall. these low-maintenance yet luxurious tiles are the perfect way to add classic sophistication to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.