
Kaya Calacatta Venato Sample Matte Porcelain Mosaic Tile
Mfr # ZOR-MD-0549-SAM
Zoro # G207710501
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
4
Width
4
Thickness
0.37
Material
Porcelain
Color
White-Cool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0549-SAM
Zoro #
G207710501
UPC #
-
Country of Origin
Spain
Dimensions
Length
4
Width
4
Thickness
0.37
Height
0.37
Details
Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
2.9
Application
Floor And Wall
Description
MSI's Calacatta Venato Porcelain Tile is an exquisite flooring option, which echoes the look of fine white marble, complete with soft gray veins Made in Spain and part of MSI's Kaya Collection, this marble look porcelain tile displays a beautiful color variation of white and grey veins in a style that has been used by legendary architects and designers dating back several centuries Timeless and elegant, Carrara Venato can be used to enhance the look of kitchens, bathrooms, hallways, living rooms, and more on the floor and the wall These lowmaintenance yet luxurious tiles are the perfect way to add classic sophistication to your space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.