Kaya Calacatta Veneto Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0859-SAM

  • Zoro # G816035828


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Color
White-Warm
Shape
Square
Thickness
0.39 in
Length
4 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0859-SAM
Zoro #
G816035828
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.39 in
Length
4 in
Width
4 in

Details

Color
White-Warm
Shape
Square
Material
Porcelain
Finish
Matte

Description

Calacatta Venato Porcelain Tile is an exquisite flooring option, which echoes the look of fine white marble, complete with soft gray veins. Made in Spain and part of MSIs Kaya Collection, this marble look porcelain tile displays a beautiful color variation of white and grey veins in a style that has been used by legendary architects and designers dating back several centuries. Timeless and elegant, Carrara Venato can be used to enhance the look of kitchens, bathrooms, hallways, living rooms, and more on the floor and the wall. for increased design flexibility. These low-maintenance yet luxurious tiles are the perfect way to add classic sophistication to your space.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.