
Malahari Greige 24'' X 48'' Lappato 3D Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0760
Zoro # G612092179
product price:Â $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0760
Zoro #
G612092179
UPC #
-
Country of Origin
Italy
Dimensions
Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Greige
Shape
Rectangle
Finish
Lappato
Application
Floor And Wall
Description
Behold the exquisite Malahari Greige, a fusion of nature's enchantment and contemporary design mastery, meticulously fashioned from porcelain. These endlessly adaptable tiles effortlessly grace interior sanctuaries and outdoor retreats, enhancing kitchens, bathrooms, and an array of living spaces with enduring sophistication. Echoing the intricate allure of quartzite with breathtaking 3D precision, Malahari Greige features a harmonious palette of beige tones interwoven with captivating cream and greige striations. Its glazed and lappato finish imparts a semi-polished appearance, bestowing a velvety matte texture adorned with a subtle sheen, orchestrating a mesmerizing interplay of light that adds depth to any ambiance. Malahari Greige stands as the quintessence of refined luxury, ready to transform your interior and exterior design endeavors into realms of timeless elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.