Zola Delia 12 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 6PK

  • Mfr # AKNPTZOLDELI12X24P-CA

  • Zoro # G604415368


original price:  $75.89 , new price: $49.39 , 34 percent off
new price:  $49.39
/pk 6, $8.23/ea

Key Features

Length
24
Width
12
Thickness
2.36
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLDELI12X24P-CA
Zoro #
G604415368
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
12
Thickness
2.36
Size
12x24
Height
2.36

Details

Material
Porcelain
Color
Delia
Tile Use
Floor&Wall
Finish
Polished
Weight
51.6
Coverage Area
12 Sq. ft
Collection
Zola

Description

Zola Delia Porcelain Tile introduces luminous sophistication to 12" x 24" installations with a crisp white field enhanced by graceful gray veining. The polished finish creates a high-gloss, reflective surface that captures and amplifies light, delivering both the luxurious aesthetic of marble and the superior durability of porcelain. Manufactured in Spain, this marble-inspired tile establishes elegant, gallery-quality interiors across kitchens, bathrooms, living areas, hallways, backsplashes, and accent walls. The 12" x 24" elongated format minimizes grout lines, establishing seamless visual continuity with enhanced luminosity throughout the space. This versatile tile works beautifully on floors, walls, backsplashes, shower surrounds, and as decorative accents, performing beautifully in both residential and light commercial settings. The polished surface ensures consistent performance in moisture-prone areas, while the porcelain composition offers durability and easy maintenance. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface, with neutral pH cleaners recommended for deeper cleaning to maintain the tile's luminous character. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • White background accented by graceful gray veining offers luxurious, sophisticated appeal
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Makes a bold design statement where polished elegance and luminous surfaces converge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products