Kaya Calcatta Venato SAMPLE Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0433-SAM

  • Zoro # G905838132


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0433-SAM
Zoro #
G905838132
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CALCATTA VENATO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Kaya Calacatta Venato x polished. floor and wall tile. perfect for indoor and outdoor use, this porcelain tile features a matte finish that adds visual appeal to bathrooms and kitchens. crafted to emulate natural marble, calacatta lucca porcelain tiles from MSI’s kaya collection are a perfect choice to add a sophisticated yet timeless element to any space. hints ois an exquisite porcelain tile, which echoes the look of fine white marble, complete with soft gray veins. , this marble look porcelain tile displays a beautiful color variation of white and gray veins in a style that has been used by legendary architects and designers dating back several centuries. timeless and elegant , it can be used as a flooring option or a backsplash. the grade- rated tile is impervious to water absorption of less than 0.5%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.