Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaya Carrara Bianco SAMPLE Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0436-SAM

  • Zoro # G105838796


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0436-SAM
Zoro #
G105838796
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CARRARA BIANCO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Eminiscent of luxurious italian marble, Carrara Bianco porcelain tiles from MSI’s Kaya collection features dramatic gray veins set against a cool white background. these porcelain tiles add sophistication and a timeless appeal to most in any space in your home, including kitchens, bathrooms, living rooms, and hallways. when professionally installed, the grains and veins run together to create a stunning design pattern. for increased design flexibility, this low-maintenance marble look porcelain tile is available in different sizes. choose between a matte or polished finish to create the look that best suits your style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.