Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Kaya Carrara Bianco Sample Porcelain Matte Bullnose ZOR-PT-TR-0242-SAM

Kaya Carrara Bianco Sample Porcelain Matte Bullnose (Discontinued)

  • Mfr # ZOR-PT-TR-0242-SAM
  • Zoro # G007710497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0242-SAM
Zoro #
G007710497
UPC #
-
Country of Origin
Spain

Dimensions

Length
4
Width
4
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
2.9
Application
Wall

Description

MSI's Kaya collection Bullnose Tile is an exquisite porcelain tile that echoes the look of fine Italian marble with a bright white background and bold gray veining throughout This bullnose tile pairs perfectly with coordinating Kaya floor and wall tiles for a designer look and maximum impact Use it to put the finishing touch on a variety of design projects in both residential and commercial settings In the kitchen, bath, living room or commercial space, this bullnose tile sets your space apart from the rest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.