Zola Stratus Griya 3 in. x 3 in. Matte Porcelain Marble Look Floor/Wall Tile (Mesh-Mounted), 11PK

  • Mfr # AKN-P-ZOSTGR3X3SQM-CA

  • Zoro # G207710488


original price:  $234.99 , new price: $164.99 , 29 percent off
new price:  $164.99
/pk 11, $15.00/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
0.37
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-ZOSTGR3X3SQM-CA
Zoro #
G207710488
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
12
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
Stratus Griya
Finish
Matte
Weight
51.92
Application
Floor And Wall
Collection
Zola

Description

Zola Stratus Griya Porcelain Mosaic Tile brings artisanal character to spaces with 3" x 3" tiles mesh-mounted on convenient 12" x 12" sheets, featuring a bright white background layered with bold dark gray patterns that create striking visual contrast. The matte finish delivers a natural, non-reflective appearance that authentically replicates marble while offering superior durability and easy maintenance. The marble-inspired mosaic design establishes refined interiors across kitchens, bathrooms, living areas, entryways, and accent walls. The mesh-mounted construction simplifies installation by keeping individual tiles aligned and organized, reducing installation time and ensuring a professional, cohesive result. Versatile in application, these tiles present various installation possibilities, whether arranged in traditional grids, herringbone patterns, or intricate layouts. Ideal for floor and wall applications, including full-height backsplashes, fireplace surrounds, and decorative accents, they seamlessly enhance both residential and commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic, making it an excellent choice for most residential applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural aesthetic. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 3 in. W x 3 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Bright white background with bold dark gray patterns creates intricate mosaic appeal
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products