Shop All Porcelain Tile
Msi
Kaya Onda Gray SAMPLE Bullnose Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-TR-0235-SAM
Zoro # G205838252
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color Kaya Onda
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0235-SAM
- Zoro # G205838252
- Country of Origin United States
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Description
With a bright white background and bold gray veining throughout, Onda Gray Porcelain Tiles from MSI’s Kaya Collection emanate contemporary elegance. Modeled after Italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces. Offering timeless appeal, Onda Gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic. with mosaic and bullnose accessories and a matte or polished finish, this low-maintenance marble look porcelain tile is the perfect way to add stylish luxury to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Silver Pattern 16 Sq. Ft. Tumbled Travertine Paver Kit (ZOR-LSC-0127)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- ARROW D Series Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (D71-IC1 26D)
- JAKO Digital Lock Combination Left Hand- Zamak (6000RLM-L)
- MSI Onyx Sand 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0601)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- MSI Eden Calacatta 3 In X 3 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0635)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0100)
- MSI Legions Lunar Silver 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0042)
- Msi Porcelain Tile