Zola Nordica 12 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 6PK

  • Mfr # AKNPTZOLNORD12X24P-CA

  • Zoro # G715839701


product price:  $92.39
/pk 6, $15.40/ea

Key Features

Length
24 in
Width
12 in
Thickness
0.39 in
Size
12 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLNORD12X24P-CA
Zoro #
G715839701
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
12 in
Thickness
0.39 in
Size
12 in x 24 in

Details

Material
Porcelain
Color
Nordica
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Zola

Description

Zola Nordica Porcelain Tile introduces luminous refinement to 12" x 24" installations, showcasing a soft white background with delicate gray veining that creates refined elegance and light-filled interiors. The polished finish envelops the surface in luminous radiance, capturing and amplifying light to create a bright, sophisticated environment. The marble-inspired design establishes elegant, gallery-quality interiors across kitchens, bathrooms, living areas, hallways, backsplashes, and accent walls. The elongated format minimizes grout lines, creating seamless visual continuity with enhanced luminosity throughout the space. Versatile in application, these tiles present various installation possibilities, whether arranged horizontally, vertically, or in intricate patterns. Ideal for floor and wall applications, including full-height backsplashes, fireplace surrounds, and waterfall facades, they seamlessly enhance both residential and commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic, making it an excellent choice for most residential applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's lustrous appearance. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft white background with delicate gray veining creates sophisticated marble-inspired appeal
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.