Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Kensington Hexagon SAMPLE Glass And Stone Mesh-Mounted Mosaic Wall Tile ZOR-MD-0435-SAM

Kensington Hexagon SAMPLE Glass And Stone Mesh-Mounted Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0435-SAM
  • Zoro # G505838341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0435-SAM
Zoro #
G505838341
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Kensington Hexagon
Material
Mosaic
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

Update your contemporary decor with the affordable elegance of the MSI Kensington Hexagon glass and stone blend mosaic wall tile. crackle glass and natural marbles in a hexagonal shape give it a jewelry-like appearance. with multicolored tones of glass blended with beige and brown marble, this tile is ideal for interior and exterior walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.