
Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK
Mfr # ZOR-PT-0509
Zoro # G204415546
product price:Â $56.25
/pk 12, $4.69/eaKey Features
Length
8.25
Width
8.25
Thickness
7
Size
8.25x8.25
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0509
Zoro #
G204415546
UPC #
-
Country of Origin
Turkey
Dimensions
Length
8.25
Width
8.25
Thickness
7
Size
8.25x8.25
Height
7
Details
Material
Porcelain
Color
Azila
Tile Use
Floor&Wall
Finish
Matte
Weight
34.8
Coverage Area
5.16 Sq. ft
Description
Add distinctive elegance to your home or business with Kenzzi Azila the 8 in. x 8 in. matte porcelain floor and wall tile. with a matte white finish, hand-painted look and flat edge, it brings a sophisticated aesthetic to walls, backsplashes, floors and showers. this stylish tile is suitable for indoor and outdoor commercial and residential use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.