Arden Greige 8 in. x 47 in. Matte Porcelain Wood Look Floor and Wall Tile, 6PK

  • Mfr # AKNPTARDGREI8X47M-CA

  • Zoro # G704414391


original price:  $101.99 , new price: $81.65 , 19 percent off
new price:  $81.65
/pk 6, $13.61/ea

Key Features

Length
47.52
Width
2.56
Thickness
8.07
Size
2.56x47.52
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTARDGREI8X47M-CA
Zoro #
G704414391
UPC #
-
Country of Origin
Italy

Dimensions

Length
47.52
Width
2.56
Thickness
8.07
Size
2.56x47.52
Height
8.07

Details

Material
Porcelain
Color
Greige
Tile Use
Floor&Wall
Finish
Matte
Weight
68.28
Coverage Area
15.67 Sq. ft
Collection
Arden

Description

Arden Greige Porcelain Tile embodies modern luxury through its subtle greige tones enriched with natural wood-like knots and grain. This 8" x 47" narrow plank features a sophisticated matte finish that brings the warmth of wood to residential and light-commercial spaces with effortless maintenance. The greige palette demonstrates considerable versatility, complementing diverse interior design schemes from contemporary to traditional. The matte finish creates refined interiors that enhance natural wood character while providing the durability and easy maintenance of porcelain. The PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor traffic environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in wet conditions. Engineered with rectified edges for uniformity, the precise sizing supports narrow grout joints, delivering a clean, professional installation while minimizing grout staining. Ideal for floors as well as accent walls and backsplashes, this tile's fresh and timeless look endures with style. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Suitable for both indoor and outdoor use in homes or commercial settings, this tile delivers lasting style with remarkably low maintenance. Greenguard Gold and USGBC/LEED certified for environmental responsibility.


  • Tile Size: 8 in. W x 47 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Greige wood tones with realistic grain patterns and rectified edges for seamless installation
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 suitable for moderate residential and light commercial floor traffic
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products