This item is Discontinued.

Msi Kenzzi Brina SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0248-SAM

Kenzzi Brina SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0248-SAM
  • Zoro # G405837475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0248-SAM
Zoro #
G405837475
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Brina
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this brina encaustic floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth porcelain with white matte finish creates decorative style in any space. each case includes pieces. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.