This item is Discontinued.

Msi Kenzzi Matarka SAMPLE Matte Porcelain Floor And Wall Tile ZOR-PT-0586-SAM

Kenzzi Matarka SAMPLE Matte Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0586-SAM
  • Zoro # G905838545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0586-SAM
Zoro #
G905838545
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Matarka
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s kenzzi Matarka gray Porcelain tile Matte Floor and Wall Tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. Affordable elegance, found—this stylish large format square tile is color scheme neutral. It’s the perfect choice for floors, walls, and countertops & other design features throughout homes and commercial properties. In the kitchen, bath, entryway, or other area, kenzzi Matarka offers a clean fresh look with a modern edge. cleaning is easy and grout lines are minimized, resulting in a contemporary appearance that enhances any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.