
Kenzzi Tahari SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0587-SAM
Zoro # G505838587
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0587-SAM
Zoro #
G505838587
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Tahari
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s kenzzi tahari gray Porcelain tile Matte Floor and Wall Tile offers the same dramatic gray veins of natural marble in a durable and virtually maintenance-free porcelain. Affordable elegance, found—this stylish large format square tile is color scheme neutral. It’s the perfect choice for floors, walls, and countertops & other design features throughout homes and commercial properties. In the kitchen, bath, entryway, or other area, kenzzi tahari offers a clean fresh look with a modern edge. cleaning is easy and grout lines are minimized, resulting in a contemporary appearance that enhances any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.