Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK

  • Mfr # ZOR-PT-0510

  • Zoro # G804415595


product price:  $53.69
/pk 12, $4.47/ea

Key Features

Length
8
Width
8
Thickness
7
Size
8x8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0510
Zoro #
G804415595
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8
Width
8
Thickness
7
Size
8x8
Height
7

Details

Material
Porcelain
Color
Tamensa
Tile Use
Floor&Wall
Finish
Matte
Weight
34.8
Coverage Area
5.16 Sq. ft

Description

Bring lasting beauty to your home or business with MSI’s Tamensa 8 in. x 8 in. porcelain floor and wall tile. its stylized floral design and soft white background add an elegant look to residential and commercial projects. easy to clean and maintenance free, this tile is perfect for countertops, backsplashes, floors and showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.