Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK

  • Mfr # ZOR-PT-0365

  • Zoro # G604415337


original price:  $53.69 , new price: $46.65 , 13 percent off
new price:  $46.65
/pk 12, $3.89/ea

Key Features

Length
8
Width
8
Thickness
7
Size
8x8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0365
Zoro #
G604415337
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
8
Width
8
Thickness
7
Size
8x8
Height
7

Details

Material
Porcelain
Color
Zanzibar
Tile Use
Floor&Wall
Finish
Matte
Weight
34.8
Coverage Area
5.16 Sq. ft

Description

Easily add a stylish aesthetic to your home with the Zenzibar 8 in. x 8 in. matte porcelain floor and wall tile. it has a matte blue finish with a hand-painted look and flat edge. perfect for kitchen backsplashes, floors, walls and bathroom showers, this grade 1 porcelain tile features a glazed finish with low sheen for the perfect contemporary look. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.