Cirkel 11.46 in. x 12.4 in.Glossy Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB88011NVGA
- Zoro # G211637542
Key Features
Specifications
Product Information
- MFR #
- ORB88011NVGA
- Zoro #
- G211637542
- UPC #
- 840175541027
- Country of Origin
- China
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Details
- Material
- Porcelain
- Color
- Indigo Blue
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Description
This blue penny tile is a fresh way to inject retro flair into your home. The deep blue palette maximizes its impact, adding an extra design detail to your interiors. Blue penny round mosaic tiles help you add pop of color to an otherwise flat space, creating a timeless look that always feels current. Perfect for coastal-inspired bathrooms, kitchen renovations or other indoor tile projects, this porcelain penny tile strikes a beautiful balance between classic and modern style. The glossy finish gives your space a gentle luster creating a luxe feeling. Looking to add a contemporary twist with petite tiles? Use the traditional look of pennies with a completely modern flare on your floors. A slip-resistant choice for showers, entryways and other living areas thanks to the grip provided by the small round tiles.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.