Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK

  • Mfr # ZOR-LVW-0129P

  • Zoro # G308655589


product price:  $10,512.99
/pk 360, $29.20/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.

Key Features

Size
7.48 in x 74.8 in x 0.47 in
Length
74.8 in
Thickness
0.47 in
Material
Engineered Wood
Finish
Wire Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVW-0129P
Zoro #
G308655589
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
7.48 in x 74.8 in x 0.47 in
Length
74.8 in
Thickness
0.47 in
Width
7.48 in

Details

Color
Clayborne
Material
Engineered Wood
Finish
Wire Brushed

Description

Clayborne Engineered Wood Flooring is an exceptional choice for those looking to add a touch of elegance to their space. These 7.5in. x 75in. planks are varied in length with natural knots and grains and a micro beveled edge that gives off a classic, timeless feel. This high-quality flooring is perfect for entryways, kitchens, bathrooms, and any other room in your home or commercial property where sophistication is appreciated. This flooring also includes proprietary ZeroSlip technology, ensuring safety and peace of mind for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims. Make your space stand out with Clayborne engineered hardwood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.