
Ladson Tualatin Blonde 7'' x 75'' 2MM Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0135P
Zoro # G011470516
product price:Â $11,064.99
/pk 360, $30.74/ea
Item requires special delivery charges. A $705.00 per item surcharge will be applied.
Key Features
Size
7.48 in. x 74.8 in.
Length
74.8 in.
Thickness
0.47 in.
Material
Wood
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVW-0135P
Zoro #
G011470516
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
7.48 in. x 74.8 in.
Length
74.8 in.
Thickness
0.47 in.
Width
7.48 in.
Details
Color
Tualatin Blonde
Material
Wood
Finish
Low Gloss
Item
Engineered Wood
Collection
Mccarran
Description
Ladson Engineered Wood Flooring offers a premium option that seamlessly enhances a range of decor styles. Crafted with authentic grains and knots, these diverse 7.5'' x 75'' beveled planks elevate any space, whether it's an entryway, kitchen, bathroom, or any other area in your home or commercial establishment where sophistication is valued. Boasting proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind even in the most bustling households. Complete your engineered wood flooring project effortlessly with available adhesive, underlayment, tread, and trims.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.