Legend Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 9PK

  • Mfr # ZOR-PT-0444

  • Zoro # G104415172


product price:  $47.25
/pk 9, $5.25/ea

Key Features

Length
23.82
Width
12.01
Thickness
3.6
Size
12.01x23.82
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0444
Zoro #
G104415172
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
23.82
Width
12.01
Thickness
3.6
Size
12.01x23.82
Height
3.6

Details

Material
Porcelain
Color
GREY
Tile Use
Floor&Wall
Finish
Matte
Weight
79.38
Coverage Area
18 Sq. ft

Description

Legend Gray porcelain tile features a soothing palette of gorgeous gray tones with hints of soft green for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend gray’s modest color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fadeesistant, and easy to clean, this stone-look tile is affordable luxury at its best.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.