Seville 5 x 5 in. Matte Pure White Porcelain Cross Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88CRWHTA
- Zoro # G615830105
Key Features
Specifications
Details
- MFR #
- TNG88CRWHTA
- Zoro #
- G615830105
- UPC #
- 840175593927
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Pure White
- Shape
- Cross
- Finish
- Matte
Dimensions
- Length
- 4.72 in
- Width
- 4.72 in
- Thickness
- 0.31 in
Description
A sleek matte white porcelain tile in a striking cross shape delivers a clean, modern aesthetic that’s as timeless as it is versatile. The crisp white hue adds brightness and an airy feel to any space, making it a go-to for both minimalist designs and bold, statement-making layouts. Its geometric cross shape is a design-forward choice that brings an edgy yet elegant vibe, perfect for creating unique patterns or complementing neutral palettes. Crafted for durability and style, this tile is slip-resistant (R9), stain-proof, and frost-resistant, making it ideal for high-traffic areas, wet zones like shower floors, and outdoor patios. Whether it’s gracing the walls of a luxurious spa, forming a striking kitchen backsplash, or enhancing a commercial space, this tile does it all with sophistication and ease. The matte finish feels soft to the touch while offering a refined look that pairs beautifully with natural textures like wood and stone. It’s not just a tile; it’s the foundation of spaces that make a statement. Durable, easy to clean, and endlessly stylish, this is where form meets function in the most elegant way.
- Tile Dimension: 4.72 x 4.72 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.