
Legend Gray SAMPLE Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-PT-0442-SAM
Zoro # G105838680
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0442-SAM
Zoro #
G105838680
UPC #
-
Country of Origin
Ecuador
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GREY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Legend Gray porcelain tile features a soothing palette of gorgeous gray tones with hints of soft green for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend gray’s modest color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fadeesistant, and easy to clean, this stone-look tile is affordable luxury at its best.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.