Legend Moka 12 In. X 12 In. Matte Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0446

  • Zoro # G504414126


product price:  $89.45
/pk 8, $11.18/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
3.5
Size
12x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0446
Zoro #
G504414126
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12
Width
12
Thickness
3.5
Size
12x12
Height
3.5

Details

Material
Porcelain
Color
MOKA
Tile Use
Floor&Wall
Finish
Matte
Weight
34.32
Coverage Area
8 Sq. ft

Description

Legend Moka porcelain tile features a soothing palette of gorgeous cream and beige tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend moka’s modest color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and wateresistant, this stone-look tile is affordable luxury at its best.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.