This item is Discontinued.

Msi Legend Moka 12 In X 24 In. Matte Porcelain Floor And Wall Tile, 9PK ZOR-PT-0373

Legend Moka 12 In X 24 In. Matte Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0373
  • Zoro # G404415599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0373
Zoro #
G404415599
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
23.82
Width
12.01
Thickness
3.6
Size
12.01x23.82
Height
3.6

Details

Material
Porcelain
Color
MOKA
Tile Use
Floor&Wall
Finish
Matte
Weight
79.38
Coverage Area
18 Sq. ft

Description

Fill your home with distinction when you install this MSI Legend Moka 12 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.