Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Legend Moka SAMPLE Matte Porcelain Bullnose Wall Tile ZOR-PT-TR-0130-SAM

Legend Moka SAMPLE Matte Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0130-SAM
  • Zoro # G905838583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0130-SAM
Zoro #
G905838583
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
MOKA
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Legend Moka porcelain tile features a soothing palette of gorgeous cream and beige tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and water-resistant, this stone-look tile is affordable luxury at its best. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.