This item is Discontinued.

Msi Legend White 12 In X 24 In. Matte Porcelain Floor And Wall Tile, 9PK ZOR-PT-0449

Legend White 12 In X 24 In. Matte Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0449
  • Zoro # G304414470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0449
Zoro #
G304414470
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
23.82
Width
12.01
Thickness
3.6
Size
12.01x23.82
Height
3.6

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
79.38
Coverage Area
18 Sq. ft

Description

Legend White porcelain tile features a soothing fresh palette of gorgeous creamy white tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend white’s neutral color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and wateresistant, this stone-look tile is affordable luxury at its best.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.