Shop All Porcelain Tile
Msi
Legend White 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK
Mfr # ZOR-PT-0447
Zoro # G204414402
product price: $26.65
/pk 5, $5.33/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.68
- Width 19.68
- Thickness 7.87
- Size 19.68x19.68
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0447
- Zoro # G204414402
- Country of Origin Ecuador
- Category Porcelain Tile
Dimensions
Length | 19.68 |
Width | 19.68 |
Size | 19.68x19.68 |
Height | 7.87 |
Details
Description
Legend White porcelain tile features a soothing fresh palette of gorgeous creamy white tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend white’s neutral color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and wateresistant, this stone-look tile is affordable luxury at its best.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Antique Brass (UFB4505U5)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- CODEL DOORS 28" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2480pri8491)
- MSI Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0350)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Savoy Azula 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0189)
- MSI Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0100)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- Msi Porcelain Tile