
Legions Lunar Silver SAMPLE Matte Porcelain Paver Tile
Mfr # ZOR-LSC-0041-SAM
Zoro # G105838741
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0041-SAM
Zoro #
G105838741
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
LUNAR SILVER
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample
Description
MSI’s Silver Travertine Porcelain Paver features the perfect blend of gray hues - creating a natural stone look that could fool mother nature. Able to withstand freeze thaw cycles, it's suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.