Lucenta Dusk 24 in. x 24 in. x 2 cm. Matte Porcelain Stone Look Paver, 2PK

  • Mfr # AKLNPLUCDUSK24X24M-CA

  • Zoro # G504411910


original price:  $89.75 , new price: $71.85 , 19 percent off
new price:  $71.85
/pk 2, $35.93/ea

Key Features

Coverage Area
8 Sq. ft
Collection
Lucenta
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPLUCDUSK24X24M-CA
Zoro #
G504411910
UPC #
-
Country of Origin
Italy

Details

Color
Dusk
Coverage Area
8 Sq. ft
Collection
Lucenta

Description

Lucenta Dusk Porcelain Paver creates a modern slate-inspired outdoor space with contemporary style and lasting strength. These 24" × 24" square pavers feature rich charcoal gray with slate-inspired depth and subtle tonal shifts that deliver a strong, architectural presence. The matte finish creates a sophisticated, grounded feel perfect for patios, walkways, pool decks, and garden paths. Whether you're creating clean lines or an organic, staggered layout, the effect is sleek and timeless. The balanced square format supports both classic and transitional exterior layouts. The slip-resistant surface and built-in stain resistance ensure both safety and lasting beauty. Coordinating copings are available to complete the look with clean, finished edges around steps and borders. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. Maintenance is simple-just rinse with water or use mild outdoor cleaners as needed. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor traffic environments. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 24 in. W x 24 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Rich charcoal gray with slate-inspired depth and subtle tonal shifts throughout.
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 3 rated for moderate residential and light commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • A modern slate-like surface that delivers a strong, architectural presence with refined texture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products