Zoro Homepage

Legions Midnight SAMPLE Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0456-SAM

  • Zoro # G705838356


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0456-SAM
Zoro #
G705838356
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
MIDNIGHT MONTAGE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Legions Midnight porcelain floor and wall tile is perfect for your next installation or renovation project to incorporate an updated look to your dream space. it is constructed from durable, frost-resistant porcelain material with impervious water absorption, making it a great choice for indoor and outdoor applications. this tile comes in a handsome black color with unique design and combines a low sheen with subtle variations in tone and a glazed finish to create a stylish, contemporary appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.