Velluto Meringue 3 in. x 24 in. Matte Porcelain Stone Look Bullnose Tile Trim, 10PK

  • Mfr # AKNPTVELMERI3X24M-BN

  • Zoro # G207710495


product price:  $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
0.38
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTVELMERI3X24M-BN
Zoro #
G207710495
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
3
Thickness
0.38
Height
0.38

Details

Material
Porcelain
Color
Meringue
Finish
Matte
Weight
22
Application
Wall
Collection
Velluto

Description

Elevate your space with the graceful sophistication of the Velluto Collection Meringue Bullnose Tile. This 3" x 24" porcelain trim tile showcases a creamy white backdrop enriched with warm gold and soft brown veining, capturing the timeless elegance of natural stone. Its gently rounded edges create smooth transitions and polished borders, making it the perfect finishing touch for backsplashes, countertops, and accent walls. Durable and low maintenance, this porcelain bullnose tile brings refined beauty and practical performance to kitchens, bathrooms, and both residential and commercial interiors.


  • Size: 3 in. W x 24 in. L x 0.38 in. thick
  • Material: Coordinating porcelain trim designed to complement floor and wall tile installations
  • Finish: Matte surface with moderate variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products