Legions Quartz White 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK

  • Mfr # ZOR-LSC-0052

  • Zoro # G304411660


product price:  $89.75
/pk 2, $44.88/ea
Free Shipping & Returns

Key Features

Coverage Area
8 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0052
Zoro #
G304411660
UPC #
-
Country of Origin
Italy

Details

Color
QUARTZ WHITE
Coverage Area
8 Sq. ft

Description

MSI’s Quartz White 24 in. x 24 in. x 0.79 in. Porcelain Paver features the perfect blend of gray hues - creating a natural stone look that could fool mother nature. Able to withstand freeze thaw cycles, it's suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products