
Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile
Mfr # ZOR-LSC-0113
Zoro # G704947028
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Length
48.25
Width
24.5
Thickness
1.75
Size
24.5x48.25
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0113
Zoro #
G704947028
UPC #
-
Country of Origin
Italy
Dimensions
Length
48.25
Width
24.5
Thickness
1.75
Size
24.5x48.25
Height
1.75
Details
Material
Porcelain
Color
QUARTZ WHITE
Finish
Matte
Weight
73.97
Application
Floor & Wall
Coverage Area
8 Sq. ft
Description
MSI's Quartz White 24 in. x 48 in. x 0in. 79 in. Porcelain Paver features the perfect blend of gray hues - creatg a natural stone look that could fool mother naturein. Able to withstand freeze thaw cycles, it's suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this large format Porcelain paver is a top choice for those who want designer style without sacrificing practically . Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior design projects including floors, paths, driveways, pool areas and patios, this multitalented Porcelain paver is a trend-setting design solution. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout jot, which results a clean, professional install and reduces stag issues
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.