
Legions Taja Ivory 24in X 24in Matte Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0232
Zoro # G415839728
product price:Â $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0232
Zoro #
G415839728
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 in x 24 in
Details
Material
Porcelain
Color
Beige
Shape
Square
Finish
Matte
Application
Floor, Terraces, Walkways, Patios, Driveways,
Description
Taja Ivory porcelain pavers showcase a warm beige tone and a refined matte finish, delivering understated elegance and exceptional durability to outdoor walls and floors. Perfect for patios, walkways, and poolside areas, these pavers seamlessly coordinate with matching tiles for a cohesive design. Offering versatility for various outdoor applications, they are ideal for both residential and commercial projects. With a blend of style, strength, and functionality, Taja Ivory porcelain pavers elevate any outdoor space. 4 Square Feet Per Pack
- Grade 1, first-quality porcelain tile for floor use
- Glazed matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.