Westvale Buff 18 in. x 36 in. x 2 cm. Matte Porcelain Stone Look Paver, 2PK

  • Mfr # AKLNPWESBUFF18X36M-CA

  • Zoro # G804411795


product price:  $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Key Features

Color
LIVINGSTYLE BEIGE
Coverage Area
9 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPWESBUFF18X36M-CA
Zoro #
G804411795
UPC #
-
Country of Origin
Italy

Details

Color
LIVINGSTYLE BEIGE
Coverage Area
9 Sq. ft

Description

Westvale Buff Porcelain Paver brings timeless warmth to outdoor spaces with 18" × 36" matte porcelain stone-look pavers that feature sandy beige with organic tonal shifts for natural warmth and depth. The rectangular format enhances directional flow across pathways and terraces, perfect for patios, walkways, pool decks, and outdoor living areas. These pavers offer a clean, welcoming aesthetic that complements both residential and commercial design applications. The rectified edges allow for tight grout lines and a sleek, seamless finish. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. The enhanced slip-resistant surface is designed for safety in both wet and dry outdoor conditions. A PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. Maintenance is simple-just rinse with water or use mild household cleaners for stubborn stains. Coordinating copings are available to create a smooth, finished edge around steps and borders. The warm, inviting tones make these pavers ideal for creating cohesive outdoor living spaces. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 18 in. W x 36 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Sandy beige with organic tonal shifts for natural warmth and depth
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 4 rated for heavy residential and moderate commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • Rectangular format enhances directional flow across pathways and terraces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.