Westvale Buff 2 in. x 24 in Matte Porcelain Bullnose Tile Trim, 12PK

  • Mfr # AKNPTWESBUFF2X24M-BN

  • Zoro # G204414914


original price:  $136.99 , new price: $122.99 , 10 percent off
new price:  $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

Length
24
Width
5.5
Thickness
2.5
Size
5.5x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTWESBUFF2X24M-BN
Zoro #
G204414914
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
5.5
Thickness
2.5
Size
5.5x24
Height
2.5

Details

Material
Porcelain
Color
Buff
Tile Use
Wall
Finish
Matte
Weight
20.76
Coverage Area
12 Sq. ft
Collection
Westvale

Description

Westvale Buff Porcelain Bullnose Tile Trim brings a refined finishing touch to installations with its 2" x 24" format, featuring soft beige tones that create sophisticated transitions. The matte finish delivers a natural, non-reflective appearance that complements coordinating field tiles while offering superior durability and easy maintenance. This limestone-inspired trim establishes refined interiors across kitchens, bathrooms, living areas, and accent walls. The elongated bullnose format provides a clean, finished edge that ties installations together seamlessly, whether used on walls, floors, or as architectural accents. Versatile in application, this trim works beautifully with coordinating floor and wall tiles, creating polished transitions that enhance both residential and commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With frost-resistant properties, this trim is approved for both interior and exterior installations, including freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural aesthetic. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 2 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft beige tones with subtle pattern create a sophisticated finishing detail
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products