This item is Discontinued.

Msi Living Style Beige Bullnose SAMPLE Glazed Porcelain Wall Tile ZOR-PT-TR-0159-SAM

Living Style Beige Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0159-SAM
  • Zoro # G205837378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0159-SAM
Zoro #
G205837378
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
BEIGE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Living Style Beige living style beige porcelain Bullnose displays various shades of beige, blending together beautifully to achieve the look of genuine limestone. this high-performance bullnose puts the finishing touch on any number of projects featuring living style beige tiles - both indoors and out. used indoors on floors, walls or countertops, living style beige gives your home an updated, chic look. extending the look outdoors, these tiles are ideal for creating high style, low maintenance patios, walkways and alfresco kitchen floors. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.