
Living Style Beige SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0330-SAM
Zoro # G905837357
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0330-SAM
Zoro #
G905837357
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BEIGE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Living Style beige porcelain tile features various shades of beige, blending together beautifully to achieve the look of genuine limestone. this high-performance oversized matte finish porcelain is the definition of versatile. use it indoors on floors, walls or countertops to give your home an updated, chic look. then extend the look outdoors, to create a high style, low maintenance patio or walkway - or use it as flooring for your new outdoor dream kitchen. impressively durable, frost resistant and low-maintenance, this square porcelain tile is suitable for both residential and light commercial applications. it's neutral hues and subtle pattern work well with a range of color schemes and design aesthetics - so no matter where you install living style beige, the compliments are sure to follow. coordinating bullnose available. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.