Willowmere Luno 6 in. x 36 in. Matte Porcelain Wood Look Floor & Wall Tile, 9PK

  • Mfr # AKNPTWILLUNO6X36M-CA

  • Zoro # G316035816


original price:  $46.99 , new price: $37.55 , 20 percent off
new price:  $37.55
/pk 9, $4.17/ea

Key Features

Length
36 in
Width
6 in
Thickness
0.35 in
Material
Porcelain
Color
Luno
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTWILLUNO6X36M-CA
Zoro #
G316035816
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
36 in
Width
6 in
Thickness
0.35 in

Details

Material
Porcelain
Color
Luno
Shape
Rectangle
Finish
Matte
Collection
Willowmere

Description

Willowmere Luno Porcelain Tile brings warm, organic elegance to your interior design with its commanding 6" x 36" matte porcelain wood-look format. Inspired by the natural grain and rich veining of Brazilian tigerwood, this tile features a soft matte finish with realistic texture and visual depth. Available in versatile tones of white, beige, and gray, this tile complements design aesthetics from rustic to modern. Its elongated format creates striking visual interest on floors, accent walls, and backsplashes. The plank-like proportions mimic authentic hardwood while delivering the durability and easy maintenance of porcelain. Rectified edges allow for tighter grout lines and a sleek, seamless finish. The waterproof porcelain construction ensures reliable performance in moisture-prone areas including kitchens and bathrooms, with frost-resistant properties approved for both interior and exterior installations, including freeze-thaw conditions. With a PEI 3 rating, this tile handles moderate residential and light commercial foot traffic with confidence. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with a damp cloth and neutral pH cleaner preserves the matte surface. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 6 in. W x 36 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft white base accented by gray and greige wood grains with natural knot detail.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 suitable for moderate residential and light commercial floor traffic
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Authentic wood-look planks that highlight organic texture and realistic hardwood character.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products