This item is Discontinued.

No Product Image Available

Living Style Beige Sample Glazed Porcelain Floor And Wall Tilee (Discontinued)

  • Mfr # ZOR-PT-0594-SAM
  • Zoro # G309980857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0594-SAM
Zoro #
G309980857
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 x 4 x 0.38 in

Details

Material
Porcelain
Color
Beige
Finish
Matte
Application
Floor & Wall

Description

MSI's Sample livingstyle Beige Porcelain Tile features various shades of beige, blendg together beautifully to achieve the look of genue limestone This high-performance oversized matte finishing Porcelain is the defition of versatile Use it doors on floors, walls, or countertops to give your home an updated, chic look Then extend the look outdoors, to create a high-style, low maintenance patio or walkway - or use it as flooring for your new outdoor dream kitchen. Impressively durable, frost resistant, and low-maintenance, this rectangular Porcelain tile is suitable for both residential and light commercial applications Its neutral hues and subtle pattern work well with a range of color schemes and design aesthetics - so no matter where you stall livingstyle Beige, the compliments are sure to followin. coordinating bullnose available. This is a rectified tile, mechanically finished on all sides to achieve uniformityin. Its precise sizing allows for a thinner grout jot, which results a clean, professional stall and reduces stag issues

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.