Westvale Amande 24 in. x 24 in. x 2 cm. Matte Porcelain Stone Look Paver, 2PK

  • Mfr # AKLNPWESAMAN24X24M-CA

  • Zoro # G104411693


product price:  $94.29
/pk 2, $47.15/ea

Key Features

Color
Amande
Coverage Area
8 Sq. ft
Collection
Westvale
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPWESAMAN24X24M-CA
Zoro #
G104411693
UPC #
-
Country of Origin
Italy

Details

Color
Amande
Coverage Area
8 Sq. ft
Collection
Westvale

Description

Westvale Amande Porcelain Paver brings versatile elegance to outdoor spaces with 24" × 24" matte porcelain stone-look pavers that feature creamy golden-beige with subtle surface variation and balanced warmth. The versatile square format supports both classic and transitional exterior layouts, perfect for patios, walkways, and pool decks. These pavers offer a clean, welcoming look that complements a wide range of design styles. The subtle tonal variation creates a smooth, cohesive surface with understated warmth that feels refined and inviting. The slip-resistant surface provides safety in wet conditions, while the durable matte finish resists UV rays, stains, and freeze-thaw damage. Coordinating copings are available to complete the look with clean, finished edges around steps and borders. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. Maintenance is simple-just rinse with water or use mild outdoor cleaners as needed. A PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 24 in. W x 24 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Creamy golden-beige with subtle surface variation and balanced warmth
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 4 rated for heavy residential and moderate commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • Subtle tonal variation creates a smooth, cohesive surface with understated warmth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products