
Living Style Cream Bullnose SAMPLE Glazed Porcelain Wall Tile (Discontinued)
- Mfr # ZOR-PT-TR-0158-SAM
- Zoro # G005837387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0158-SAM
Zoro #
G005837387
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CREAM
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s skye cream Living Style Cream porcelain Bullnose displays various shades of cream and light brown, blending together beautifully to achieve the look of genuine limestone. this high-performance bullnose puts the finishing touch on any number of projects featuring living style cream tiles - both indoors and out. used indoors on floors, walls or countertops, living style cream gives your home an updated, chic look. extending the look outdoors, these tiles are ideal for creating high style, low maintenance patios, walkways and alfresco kitchen floors. impressively durable, frost resistant and low-maintenance, these porcelain tiles are suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, they work well with a range of color schemes and design aesthetics. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.