
Living Style Pearl SAMPLE Matte Porcelain Paver Floor Tile
Mfr # ZOR-LSC-0109-SAM
Zoro # G105838161
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0109-SAM
Zoro #
G105838161
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
LIVINGSTYLE PEARL
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's livingstyle Pearl Porcelain Paver sets your residential or light commercial project apart from the rest Featuring gorgeous gray hues, its realistic gras and knots are remiscent of fe natural hardwood. This large format, square Porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications Additionally, it's slip resistant and its color and design won't fade overtime. Easy to stall, stain resistant and low-maintenance, this Porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or stall with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exinterior design projects including floors, paths, driveways, pool areas and patios, this multitalented Porcelain paver is a trend-setting design solution. Wood look Porcelain pavers are incredibly popular and this one's no exception.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.