
Living style Pearl SAMPLE Porcelain Paver Tile
Mfr # ZOR-LSC-0110-SAM
Zoro # G705838158
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.79 in
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0110-SAM
Zoro #
G705838158
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
4 in
Thickness
0.79 in
Details
Material
Porcelain
Color
LIVINGSTYLE PEARL
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's livingstyle Pearl Porcelain Paver features soft gray and pearl tones swirled together a subtle and sophisticated pattern remiscent of a natural stone Suitable for interior and exinterior spaces, livingstyle Pearl brings everythg you love about natural stone to the surface a high-performance Porcelain tile. Use them to beautify floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, this Porcelain Paver is also impressively durable, frost and stain resistant, and doesnt require sealing This tile is high slip-resistanceand even hot climates this luxury-look paver stays bare-foot comfortable. Allowing for supreme design flexibility, this pavers can be set on grass, sand set, or installed with mortar over a concrete bed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.