
Livingstyle Beige 13" x 24" Matte Porcelain Pool Coping, PK2
Mfr # ZOR-LSC-0211
Zoro # G413362914
original price: $210.99
19% off
new price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
13 in
Size
13 x 24
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0211
Zoro #
G413362914
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
13 in
Size
13 x 24
Details
Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls
Description
The Livingstyle Beige Pool Coping Tile, crafted from premium Italian porcelain, features a matte finish that lends a cool, modern look to your pools edge. The subtle accents of slightly darker brown throughout the tile add depth and elegance, transforming your pool area into the perfect hangout space. The soft, neutral colors not only enhance the aesthetic appeal but also ensure safety, making the edges surrounding your pool less slippery. Ideal for creating a stylish and secure poolside environment, the Livingstyle Beige Pool Coping Tile is the perfect choice for your outdoor oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.