
Livingstyle Travertino 13 X 24 Matte Porcelain Pool Coping Eased Edge, 2PK
Mfr # ZOR-PT-0733
Zoro # G610983561
original price: $290.99
19% off
new price: $232.99
/pk 2, $116.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
13 in
Thickness
0.79 in
Size
13 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0733
Zoro #
G610983561
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
13 in
Thickness
0.79 in
Size
13 in x 24 in
Details
Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte
Application
Floor
Description
Dive into sophistication with our premium pool coping collection! Crafted for both beauty and durability, our pool coping tiles are designed to elevate your poolside experience. With a selection of styles and colors, each piece is a masterpiece in aesthetics and functionality. Engineered for resilience, they not only add a touch of luxury to your pool edges but also ensure lasting elegance. Make a splash with the perfect finishing touch choose our pool coping tiles for a blend of style and substance that transforms your pool area into a stunning oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.